missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VersaTouch™ 87-195 Series Blue Natural Rubber Latex Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
Description
- Chemical and liquid protection gloves
- Thickness of 0.35mm
- Provides good sensitivity
- Good price/quality ratio
Applications:
- Poultry processing
- Beef and pig processing
- Fish processing
- Janitorial use
- Cleaning

Specifications
Specifications
Back Material | Rubber Latex |
Certifications/Compliance | Standard CATEGORY III EN 374, EN 388 : X010, EN 421 |
Cuff Material | Natural Rubber Latex |
Coating Material | Natural Rubber Latex |
Laboratory/Cleanroom Use | Yes |
Latex Free | No |
Product Type | Gloves |
Size | 10 |
Style | 87-195 |
Thickness (Metric) | 0.35 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ VersaTouch™ 87-195 Series Blue Natural Rubber Latex Gloves >
Spot an opportunity for improvement?Share a Content Correction