missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VersaTouch™ 72-285 Series Medium Protection Gloves
Click to view available options
Size:
6
7
8
9
Description
- Light blue in color
- Washable up to 90°C
- Suitable for contact with all foodstuffs
- Ideal for boning, carving, fish processing, meal preparation
Specifications
Specifications
Certifications/Compliance | EN388:2003 |
Color | Blue |
Cut Resistance Rating | Level 5 |
Material | Dyneema |
Powdered | Powder Free |
Product Type | Cut-resistant Gloves |
Size | 7 |
Temperature (Metric) Max | 95°C |
For Use With (Application) | For boning, carving, fish processing, fish filleting, meals preparation, fruit and vegetable processing applications |
Glove Cuff Style | Knit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction