missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilic™ Silicone Stoppers

Product Code. 11764568
Click to view available options
Diameter (Metric) Bottom:
8 mm
10.5 mm
12.5 mm
14 mm
20 mm
Unit Size:
Pack of 20
Pack of 50
Pack of 500
This item is not returnable. View return policy

Product Code. 11764568

Brand: Saint Gobain Life Sciences 26301350

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Versilic™ Stoppers for biology, microbiology and hematology.

  • Non-toxic and chemically and biologically neutral.
  • Highly recommended for all tissue culture work.
  • Suitable for temperatures between -94°F and +482°F (-70°C and +250°C).
  • Odorless and tasteless.
  • Non-adherent and resistant to aging.
  • Ideal in biology, micro-biology and hematology, as well as food science, technical, medical and hospital apparatus.
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 20 mm
Quantity 50 Pk.
Temperature Range (Metric) -70°C and +250°C
Diameter (Metric) Bottom 8 mm
Diameter (Metric) Top 12 mm
Material Silicone
Product Type Silicone Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.