missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Versilic™ Silicone Stoppers
Click to view available options
Diameter (Metric) Bottom:
8 mm
10.5 mm
12.5 mm
14 mm
20 mm
Unit Size:
Pack of 20
Pack of 50
Pack of 500
Description
- Non-toxic and chemically and biologically neutral.
- Highly recommended for all tissue culture work.
- Suitable for temperatures between -94°F and +482°F (-70°C and +250°C).
- Odorless and tasteless.
- Non-adherent and resistant to aging.
- Ideal in biology, micro-biology and hematology, as well as food science, technical, medical and hospital apparatus.
Specifications
Specifications
| Temperature Range (Metric) | -70°C and +250°C |
| Diameter (Metric) Bottom | 12.5 mm |
| Material | Silicone |
| Product Type | Silicone Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction