missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Versilic™ Silicone Tubing
Use this tubing for biopharmaceutical applications. Versilic™ Silicone Tubing is biologically inert and does not inhibit cell culture. Stays flexible down to -50°C and maintains its chemical, mechanical and electrical performance up to +200°C.
Brand: Saint Gobain Life Sciences 760320
This item is not returnable.
View return policy
Description
- Meets the European Pharmacopoeia requirements for silicone elastomer for closures and tubing, USP Class VI biological tests and ISO 10993 biocompatibility (systemic toxicity, irritation, sensitization, citotoxicity, hemocompatibility and Ames test)
- Meets FDA and BfR positive lists as well as food grade tests according to EC directives
- This CE marked tubing is a non-invasive medical device
- May be used for contact up to 29 days
- Peroxide-cured silicone
- Biological neutrality
- FDA/BfR
- US and European Pharmacopoeia
- Temperature resistance -50 to +200°C
Specifications
FDA (21CFR part 177-2600), EEC/EEG/CEE (directives 85/572, 97/48, 2002/72) | |
Autoclavable | |
4 mm | |
0.24 in. | |
32.8 ft. | |
0.24 in. | |
For biopharmaceutical and medical applications | |
-50°C | |
Flexible | |
200°C |
Peroxide-cured Silicone Tubing | |
0.16 in. | |
Silicone | |
6 mm | |
10 m | |
6 mm | |
-58°F | |
Translucent/Transparent | |
392°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur