missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Systec™ Vertical Floor-Standing, Top-Loading Autoclave, VB-Series
Systec™ Vertical Floor-Standing, Top-Loading Autoclave, VB-Series is suitable for basic sterilization applications and can accept limited additional process optimization options.
Specifications
Product Type | Autoclave, Top-loading Vertical |
---|---|
Temperature (Metric) | 140°C |
Operating Pressure | 4 bar |
Description
- Standard features:
- Internal heating elements within the autoclave chamber
- Housing, support frame and pressure vessel made of corrosion-resistant stainless steel
- LCD display and fully automatic microprocessor control
- Number of sterilization programs: 4
- Code-secured access rights for changing parameters and further safety-relevant intervention
- Flexible PT-100 temperature sensor
- Optional integrated printer for batch documentation
Specifications
Autoclave, Top-loading Vertical | |
140°C | |
4 bar |