missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Vertical Turbine Pump, 12L/min for Grant Refrigerated Baths and Circulators
Low noise, compact design. Supplied with pipe connections and special lid for fitting to tank, pipe bore 12.7 mm. Grant Instruments™ Vertical Turbine Pump, 12L/min for Grant Refrigerated Baths and Circulators are required only where application demands a higher pressure than that delivered by the internal pump to maintain flow.
453.68 €
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15172605
|
Grant Instruments™
VTP2-PLR123 |
R1, R2 and R3 units | |||||||
15182605
|
Grant Instruments™
VTP2-PLR4 |
R4 Refrigeration Unit |
453.68 €
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||||
15102615
|
Grant Instruments™
VTP2-PLR5 |
R5 Refrigeration Unit |
453.68 €
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||||
Description
- For use with Grant Refrigerated Baths and Circulators
- Low noise
- Compact design
- Supplied with pippe connections and lid to fit tank
- Pipe bore: 12.7mm
- Maximum pressure: 1650 mbar
- Maximum flow: 12L/min
Specifications
12 L/min. | |
Vertical Turbine Pump |