missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ VHB™ Tape
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. Designed for bonding where high temperature tolerance is needed, including applications that undergo a powder coat or liquid painting process.
112.00 € - 269.00 €
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | |||||
17227800
|
3M™
7100123355 |
Transparent | 11 m x 19 mm |
180.00 €
4 rolls |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
17237800
|
3M™
7100123358 |
Gray | 5.5 m x 19 mm |
167.00 €
4 rolls |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
17277800
|
3M™
7100223836 |
Black | 8 m x 19 mm |
221.00 €
4 rolls |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
17287800
|
3M™
7100223843 |
Black | 11 m x 19 mm |
269.00 €
4 rolls |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
17297800
|
3M™
7100227350 |
Gray | 11 m x 19 mm |
112.00 €
4 rolls |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
Description
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Virtually invisible fastening keeps surfaces smooth, even edges are invisible due to it's transparency
- especially to high surface energy substrates
- Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
- High dynamic stress absorption reduces vibration and impact stress
- Creates a permanent seal against water, moisture and more
- Industrial Professional Range: blister packaging with multi-language descriptions
- Designed for indoor and outdoor use
Specifications
VHB Tape | |
Blister Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ VHB™ Tape