missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vial Kit, 13mm, 13-425 screw thread, glass, clear, 4mL, PP Screw Cap, Nat Rubber/PTFE septum

Includes 100 vials and 100 caps with pre-assembled septa.

46.10 € - 59.49 €

Specifications

Closure Color Black
Material (Liner) Natural Rubber/TEF
Color Clear
Diameter (Metric) Outer 14.7 mm
Material Glass
View More Specs

Products 2
Product Code Brand Closure Type Price Quantity & Availability  
Product Code Brand Closure Type Price Quantity & Availability  
11737607
View Documents
Fisherbrand™
13 28 1067
Screw Cap
59.49 €
Pack of 100
Estimated Shipment: 02-05-2025
to see stock.
Add to basket
 
16338377
View Documents
Fisherbrand™
13 14 1465
Screw Cap
46.10 €
Pack of 100
In Stock
to see stock.
Add to basket
 
Description

Description

  • ND13
  • 13-425
  • Glass
  • Clear
  • Screw Cap
  • Polypropylene
  • Natural Rubber/TEF
  • Black
  • 60° shore A
  • 1.3mm
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications

Specifications

Black
Clear
Glass
100
Screw Cap
13-425
Natural Rubber/TEF
14.7 mm
5 mL
Polypropylene
45 mm
No
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Vial Kit, 13mm, 13-425 screw thread, glass, clear, 4mL, PP Screw Cap, Nat Rubber/PTFE septum

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.