missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 1.5 mL Clear Glass Vial Kit, 8 mm, 8-425 Thread

Includes 100 vials and 100 caps with pre-assembled septa.

447.00 € - 719.00 €

Specifications

Closure Color Black
Color Clear
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 1.9 mL
View More Specs

Products 3
Product Code Brand Material (Liner) Pre-slit Price Quantity & Availability  
Product Code Brand Material (Liner) Pre-slit Price Quantity & Availability  
12980861
View Documents
Fisherbrand™
11 14 1739
Silicone/PTFE (0.9 mm) Yes
719.00 €
Pack of 100
Estimated Shipment: 12-05-2025
to see stock.
Add to basket
 
11555924
View Documents
Fisherbrand™
11 14 1716
Silicone/PTFE (1.3 mm) No
447.00 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
11575924
View Documents
Fisherbrand™
11 14 1763
Silicone/PTFE (1.3 mm) Yes
648.70 €
Pack of 100
Estimated Shipment: 10-06-2025
to see stock.
Add to basket
 
Description

Description

  • ND8
  • 8-425
  • Glass
  • Clear
  • Screw Cap
  • Center hole
  • Polypropylene
  • Silicone/PTFE
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications

Specifications

Black
11.6 mm
1.9 mL
Polypropylene
32 mm
No
Clear
Glass
100
Screw Cap
8-425
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 1.5 mL Clear Glass Vial Kit, 8 mm, 8-425 Thread

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.