missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Porta-Pack™ Wire Marker Book
B-500 repositionable vinyl cloth Porta-Pack™ books are a convenient way to ensure the wire markers you need are always on hand.
Brand: Brady™ 031215
This item is not returnable.
View return policy
Description
- Choose from 15 different books featuring numbers, letters, special symbols and NEMA colors.
- Each book comes with 10 pages and includes a terminal marker with each wire marker.
- Over 250 different refill packs are also available (sold separately).
Specifications
ASTM D 1000, ASTM D 2979 | |
Porta-Pack Wire Marker Books | |
Black on White | |
Vinyl | |
1-45, 46-90 | |
5 markers of each legend | |
1 Label/Pk. | |
-40°F to +176°F | |
0.0088 in. | |
0.22 in. | |
0.22 in. | |
39.7 mm |
PWM-PK-15 | |
Repositionable Rubber | |
Matte | |
Wire and Cable Markers | |
Wire and cable labelling | |
-40°C | |
1 Ea. | |
-40°C to +80°C | |
0.224 mm | |
5.5 mm | |
1.56 in. | |
12 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction