missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Machine Safety Sign
36.85 € - 40.25 €
Specifications
Material | Vinyl |
---|---|
Quantity | 5 Labels/Pk. |
Height (Metric) | 148 mm |
Thickness | 0.64 mm |
Width (Metric) | 105.00 mm |
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
12728019
|
Brady™
256965 |
Do Not Operate | N/A | ||||||
12718019
|
Brady™
256966 |
Breakers Locked Out | N/A | ||||||
12748019
|
Brady™
256967 |
This Machine Must Be Locked Out Prior To Servicing | N/A | ||||||
12738019
|
Brady™
256964 |
Equipment Being Serviced Do Not Operate |
40.25 €
1 pack |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
Specifications
Vinyl | |
148 mm | |
105.00 mm | |
English |
5 Labels/Pk. | |
0.64 mm | |
-18 °C-70 °C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title