missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Marking Tape
Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility
48.30 €
Specifications
Adhesive Type | Permanent Rubber-based |
---|---|
Dimensions (L x W) | 32.92 m x 76.20 mm |
Material | Vinyl |
Length (English) | 108 ft. |
Length (Metric) | 32.92 m |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11721635
|
Brady™
058252 |
Green |
48.30 €
1 roll |
In Stock
Log in to see stock. |
|||||
11711635
|
Brady™
058251 |
Red |
48.30 €
1 roll |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
11731635
|
Brady™
058253 |
White |
48.30 €
1 roll |
In Stock
Log in to see stock. |
|||||
11701635
|
Brady™
058250 |
Yellow |
48.30 €
1 roll |
In Stock
Log in to see stock. |
|||||
Description
- Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility.
Specifications
Permanent Rubber-based | |
Vinyl | |
32.92 m | |
-40°F to +176°F | |
0.034 mm | |
76.2 mm |
32.92 m x 76.20 mm | |
108 ft. | |
1 Roll | |
-40°C to +80°C | |
3 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title