missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Vinyl Tubing

Product Code. p-8001374
Click to view available options
Diameter (Metric) Outer:
3.2 mm
9.6 mm
Unit Size:
30m
Each
This item is not returnable. View return policy

Product Code. 12064078

Brand: Masterflex™ 0640506

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance GMP
Diameter (Metric) Inner 6.4 mm
Material Vinyl
Diameter (Metric) Outer 9.6 mm
Overall Length (Metric) 15.24 m
Thickness (Metric) 1.6 mm
For Use With (Application) General-purpose lab use
Min. Operating Temperature (Metric) -43°C
Packaging Quantity 1 Each
Sterility Sterile
Color Translucent
Maximum Pressure 51 psi
Max. Operating Temperature (Metric) 82°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.