missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Viper™ and nanoViper™ Fingertight Fittings Accessories
Obtain reproducible chromatographic results using tool-free and easy-to-use Thermo Scientific™ Viper™ and Thermo Scientific™ nanoViper™ Fingertight Fittings.
Brand: Thermo Scientific™ 6040.2304
This item is not returnable.
View return policy
Description
Ensure optimal separations and maximum LC performance using virtually zero-dead-volume connections with the Thermo Scientific™ Viper™ Fingertight Fitting systems. Accessories help complete the installation according to your application needs.
See Viper and nanoViper resources
We offer the following accessories for Viper Fingertight Fittings Systems:- Union exclusively designed for connecting Viper and nanoViper Fingertight Fittings directly without additional dead volume
- Viper Plug for installation in open valve positions to protect the bores or for diagnostic functions
- Tool to recalibrate Viper and nanoViper fittings for an extended lifetime when connected to multiple columns with non-standard column bore geometry
- Viper Inline Filter (titanium, av. frit pre size 0.5μm) to protect the column from contaminants
- Adaptor for Viper Fingertight Fittings (2 pcs, stainless steel, for columns ≥ 2.1 mm ID) to adapt to non-standard column bore geometry
Services
Viper and nanoViper Fingertight Fittings Accessories
Specifications
Union for Viper and nanoViper Tubing | |
All HPLC and UHPLC Systems | |
1500 bar | |
Accessory |
Connection of Viper and nanoViper fittings | |
Stainless Steel | |
Viper, nanoViper |