Learn More
Thermo Scientific™ Virtuoso™ 9mm Wide Opening Amber Glass Screw Thread Vial with V-Patch
Ensure high quality printing and reliable sample data on amber vials designed for the Thermo Scientific™ Virtuoso™ Vial Identification System.
26.36 € - 110.33 €
Specifications
Color | Amber |
---|---|
Diameter (Metric) Outer | 12 mm |
Material | Glass |
No. per Pack | 100 |
Product Line | Virtuoso |
Product Code | Brand | Description | Closure Size | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Closure Size | Volume (Metric) | Price | Quantity & Availability | |||
15560045
|
Thermo Scientific™
60180-VT310A |
Virtuoso 9mm Screw Thread Fused Insert MacroVial, 350uL, Amber Glass with V-Patch | 9 mm | 350 μL | N/A | ||||
15221918
|
Thermo Scientific™
60180-VT301 |
Virtuoso 9mm Wide Opening Screw Thread Amber Glass Vial with V-Patch | 9 mm | 2.0 mL |
26.36 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
Beschreibung
Ensure reliable sample data and integrity using this high quality vial. The Thermo Scientific™ Virtuoso™ 9mm Wide Opening Amber Glass Screw Thread Vial with V-Patch was designed exclusively for use with the Virtuoso Vial Identification System. Sample data is printed directly on the vial's V-Patch. This 2mL, 12x32mm vial incorporates Advanced Vial Closure System (AVCS) technology, which almost eliminates septa push through and improves sealing. The stop point for the cap prevents over- or under-tightening for an optimal, consistent seal every time. The vial is also available with a fused insert for low volume samples.
Made of superior quality 33 expansion borosilicate amber (51A) glass, these vials are uniformly flat bottom for security with inserts.Spezifikation
Amber | |
Glass | |
Virtuoso | |
100/Pk. | |
Yes |
12 mm | |
100 | |
32 mm | |
9 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.