missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Virtuoso™ 9mm Wide Opening Clear Glass Screw Thread Vial with V-Patch

Ensure high quality printing and reliable sample data on a vial designed for the Thermo Scientific™ Virtuoso™ Vial Identification System.

22.65 € - 200.59 €

Specifications

Color Clear
No. per Pack 100
Product Line Virtuoso
Closure Size 9 mm
View More Specs

Products 7
Product Code Brand Septum Style Price Quantity & Availability  
Product Code Brand Septum Style Price Quantity & Availability  
15211918
View Documents
Thermo Scientific™
60180-VT300
None Wide Opening
22.65 €
Pack of 100
In Stock
to see stock.
Add to basket
 
15251918
View Documents
Thermo Scientific™
60180-VT400
Red PTFE/White Silicone/Red PTFE Wide Opening with Septum N/A N/A N/A
15261918
View Documents
Thermo Scientific™
60180-VT401
Ivory PTFE/Red Rubber Wide Opening with Septum N/A N/A N/A
15271918
View Documents
Thermo Scientific™
60180-VT402
Red PTFE/White Silicone Wide Opening with Septum
53.68 €
Pack of 100
Estimated Shipment: 22-05-2025
to see stock.
Add to basket
 
15373029
View Documents
Thermo Scientific™
60180-VT310
None Wide Opening, Fused Insert N/A N/A N/A
15413031
View Documents
Thermo Scientific™
60180-VT309
None High Recovery N/A N/A N/A
15581023
View Documents
Thermo Scientific™
60180-VT309TR
None Total Recovery N/A N/A N/A
Description

Description

Ensure reliable sample data and integrity using this high quality vial. The Thermo Scientific™ Virtuoso™ 9mm Wide Opening Clear Glass Screw Thread Vial with V-Patch was designed exclusively for use with the Virtuoso Vial Identification System. Sample data is printed directly on the vial's V-Patch. The 2mL, 12 x 32mm vials incorporate Advanced Vial Closure System (AVCS) technology, which almost eliminates septa push through and improves sealing. The stop point for the cap prevents over- or under-tightening for an optimal, consistent seal every time. The vial is also available with a fused insert for low volume samples.

Made of superior quality 33 expansion borosilicate clear Type 1, Class A. These vials have a uniformly flat bottom for security with inserts.
Specifications

Specifications

Clear
100
Virtuoso
9 mm
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Virtuoso™ 9mm Wide Opening Clear Glass Screw Thread Vial with V-Patch

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.