missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Vitoject™ 890 Gloves
Click to view available options
Size: 8
Description
- Highly chemical resistant, absolutely indispensable when working with aggressive chemicals
- Protective glove of superb quality
- Manufactured with environmentally-friendly injection molding process
- Loosely fitting to allow heat-protecting gloves to be worn underneath
- Can be re-used after contamination via special cleaning process (please consult KCL)
- Can be combined with chemically protective clothing
- Excellent low degradation
- Good resistance against polycyclic aromatic hydrocarbons (petrochemicals)
- Very good protection against extremely aggressive and toxic chemicals
- Highly airtight
- Solvent-free
- Very good temperature resistance
- Highly resistant to ozone and sunlight (UV)
Specifications
Specifications
Certifications/Compliance (Europe) | EC Category PPE 3 |
Color | Black |
Cut Resistance Rating | 1 |
Material | Fluorocarbon Rubber |
Size | 8 |
Thickness (Metric) | 0.7 mm |
Puncture Rating | 1 |
Resistant To | Resistance to permeation by chemicals: G |
Tear Rating | 0 |
Length (Metric) | 340 to 360 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction