missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Viton Rubber Tubing

Suitable for transferring corrosive liquids, even at high temperatures

Brand:  Fisherbrand™ FB68943

 View more versions of this product

Product Code. 11542583

  • 46.00 € / 5m
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Excellent chemical resistance, particularly to aggressive fuels, acids, animal and vegetable oils, solvents, alcohols and bleaching agents
  • Good resistance to ozone and radiation
  • Other sizes are available on request
  • Density 1.83g/cm3
  • Temperature range -20 to 300°C
Specifications

Specifications

3 mm
5 m
Transferring corrosive liquids, even at high temperatures
Viton
1 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers