missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ VITsafe™ Wide-Mouth Wash Bottle

Product Code. 12781178
Click to view available options
Capacity (Metric):
500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Vitlab™ VITsafe™ Wide-Mouth Wash Bottle with precise spray jet and optimised medium backflow through the continuous and finely drawn tip of the spray tube.

  • Bottles made from PE-LD (or PP for Acetone and MEK), spray tube from PP
  • With coloured VENT-CAP which supports easy visual identification of the media
  • More safety due to the durable safety imprint in accordance to Directive (EC) No. 1272/2008 (GHS)
  • Precise spray jet and optimised medium backflow through the continuous and finely drawn tip of the spray tube
  • Practically no leakage or dripping with the VENT-CAP, the design of which prevents almost all static overpressure

Specifications

Diameter (Metric) 76 mm
Height (Metric) 166 mm
Capacity (Metric) 500 mL
Color Red
Includes Xylene Imprint
Material LDPE
Thread Size (Metric) GL 45
Mouth Wide
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.