Learn More
AGMA VIVA Detergent
Protect your public spaces with a concentrated general purpose detergent.
Brand: AGMA 4201
Description
The maintenance products are designed to clean and protect hard surfaces quickly, easily, and economically, and are trusted by industry giants across the globe.
VIVA is a general-purpose specially formulated, fast acting, heavy duty maintenance cleaner. Unlike many competitive products, VIVA does not need rinsing with water, as a single wipe with the prepared solution will leave a bright surface free from streaks and suds. The product is particularly effective on oil and grease bound dirt.
- Ideal for peripheral areas surrounding your Cleanrooms.
- A general-purpose cleaner designed for ambulances, municipal authorities, halls, floors, walls and general machinery, indoors and out.
- Delivery Method: apply via spray, mop, sponge, brush or cloth.
- Description: fast-acting, heavy-duty maintenance cleaner.
- Content: General-purpose detergent concentrate (pink solution)
- Packaging Format: 4 x 5 L
- Cleaning of components prior to assembly
- Cleaning of tools and equipment
- Preparation of surface for decal mounting
- AGMA Isopropanol 99 wipes complies to Rolls-Royce CSS 269 (MCL104). AGMA Isopropanol 99 Wipes are listed on Rolls-Royce RRA 15721 NMD as a class A material (lab ref. A15934, valid until 01/03/2027).
Specifications
Detergent | |
Liquid | |
Non-sterile | |
Not Autoclavable | |
Limited-use | |
Cleaning of peripheral areas to Cleanrooms e.g. uncontrolled areas |
No | |
Unscented | |
Clear | |
Pink | |
No | |
5 L |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.