missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Borosilicate Glass Burettes with Certificate and Glass Key
Featuring a flange at the top for ease of filling. Poulten Graf™ Volac™ Borosilicate Glass Burettes with Certificate and Glass Key feature bold figures and fine graduation lines.
59.95 € - 80.20 €
Specifications
Color | Blue |
---|---|
Material | Borosilicate Glass |
Includes | Interchangeable Glass Key in Glass Barrel |
Stopcock | Straight |
Stopcock Material | Glass |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
10595332
|
Poulten Graf™
RB9803/WAC/Y |
10 mL | 0.02 mL |
66.35 €
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
||||
10157811
|
Poulten Graf™
RB9803/WAC/H |
50 mL | 0.1 mL | N/A | |||||
10167811
|
Poulten Graf™
RB9803/WAC/G |
25 mL | 0.1 mL |
80.20 €
Each |
Estimated Shipment: 14-03-2025
Log in to see stock. |
||||
10269331
|
Poulten Graf™
RB9803/WAC/F |
25 mL | 0.05 mL | N/A | |||||
Description
- Removable glass jets are inscribed with instrument number for traceability
- Flow time inscribed on the instrument
- Certificate specifying accuracy at three points provided
- Produced according to BS ISO 385
Specifications
Blue | |
Interchangeable Glass Key in Glass Barrel | |
Glass | |
Class AS |
Borosilicate Glass | |
Straight | |
Volumetric Buret | |
BS 846, ISO 385 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title