missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Class A Borosilicate Glass Graduated Cylinders with Certificate
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 2
Specifications
Specifications
| Base Type | Hexagonal |
| Calibration | To Contain |
| Scale Color | Blue |
| Shape | Round |
| Certifications/Compliance | ASTM E1272-02, EN ISO 4788 |
| Class | A |
| Tolerance Metric | ±0.5 mL |
| Type | Graduated Cylinder |
| Material | Borosilicate Glass |
| Capacity (Metric) | 25 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction