missing translation for 'onlineSavingsMsg'
Learn More

Poulten Graf™ Volac™ Class A Borosilicate Glass Graduated Cylinders with Certificate

Product Code. 12388905
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 12388905

Brand: Poulten Graf™ R263/WAC/H/2

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Base Type Hexagonal
Calibration To Contain
Scale Color Blue
Shape Round
Certifications/Compliance ASTM E1272-02, EN ISO 4788
Class A
Type Graduated Cylinder
Material Borosilicate Glass
Capacity (Metric) 500 mL
Includes Single Certificate
Scale White Ceramic Glazed Ink Scale
Graduations 10 mL
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.