missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf Ltd VOLAC FORTUNA™ Burette with Straight Stopcock and PTFE Key
Poulten & Graf Ldt VOLAC FORTUNA™ Burette with Straight Stopcock and PTFE Key accurately delivers known volumes of a liquid in titrations.
Brand: Poulten & Graf Ltd RB9806/NC/H
This item is not returnable.
View return policy
Description
- With straight stopcock
- With PTFE key
- Amber graduation
- Schellbach
- Conformity approved
- Borosilicate glass
Specifications
50 mL | |
Borosilicate Glass | |
1 Ea. | |
Blue | |
PTFE | |
Schellbach Buret | |
EN ISO 385 |
820 mm | |
0.10 mL | |
Straight Stopcock, Glass Key | |
Straight | |
0.05 mL | |
Class AS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction