missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries SI™ Vortex-Genie™ 1 Touch Mixer
Mixes difficult samples with high-speed aggressive vortexing. Scientific Industries SI™ Vortex-Genie™ 1 Touch Mixer orbits in large, 6mm circuit to ensure consistent mixtures.
348.00 €
Specifications
Orbit | 6 mm |
---|---|
Speed Range | 3200 rpm |
Electrical Requirements | 230 V, 60 Hz |
Voltage | 230 V |
Product Type | Vortex Mixer |
Description
- Vigorous single high-speed vortexing
- Easy-to-use Touch On operation
- Large, 6mm orbit for aggressive vortexing of difficult samples
- May be used with Pop-off Cup or optional 76mm platform
- May be used in cold rooms and incubators
- Supplied with cup head for a single tube
Specifications
6 mm | |
230 V, 60 Hz | |
Vortex Mixer | |
165 mm | |
122 mm | |
Pop-off cup |
3200 rpm | |
230 V | |
60 Hz | |
165 mm | |
4 kg | |
Touch On |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title