missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Wall-mount Draining Rack

Designed with individually placed stable polypropylene rods. Buerkle™ Wallmount Draining Racks can be configured to fit larger or smaller apparatus.

Brand:  Buerkle™ 9640-1040

208.97 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10731002

  • 244.00 € / Each
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A wall-mounted draining rack, including a wall mounting set (screws, dowels). A removable draining channel is optionally available, with a connection for a draining tube which can discharge directly into a laboratory wash basin.
  • Draining rack PVC, rods polypropylene
  • Including spanner for the rods
  • Three different rod lengths to adapt to varying apparatus
  • Shatterproof
  • Rods click into place for secure positioning
Specifications

Specifications

Spanner, wall mounting set of screws and dowels, box for the rods, five 60 mm rods, twenty six 100 mm rods, two 150 mm rods
Blue/White
33
400 x 400 mm
15.74 in.
15.7 in.
Without draining channel
PVC, Polypropylene
Hygienic Drying of Apparatus
400 mm
400 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers