missing translation for 'onlineSavingsMsg'
Learn More

SpotSee WarmMark™ Ascending Time-Temperature Indicator

WarmMark™ monitors temperatures during shipping and storage, indicating if goods experience unacceptable conditions. These reliable temperature indicators provide visual evidence of exposure to unacceptable temperature levels.

Brand:  SpotSee WM -18/0

 View more versions of this product

Product Code. 17824086

  • 318.00 € / Pack of 100
Estimated Shipment: 28-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Cost Effective Time/Temperature indicator
  • Monitor time above 10C
  • Indicate if temperature exceeded for up to 48 hours
  • Three time windows - brief, moderate, prolonged
  • Field-armable with pull tab
Specifications

Specifications

REACH
Single-use
0.06 in.
Instructions for Use Certificate of Conformance
Acrylic Adhesive
1.81 in.
0°F
-22°F
-22°F to 0°F
Yes
± 1°C
Chemical Color Change
46 x 19 x 1.5 mm
Pharmaceutical / Life Science Cold Chain Monitoring
1.5 mm
46 mm
0.75 in.
Ascending time-temperature indicator
-18°C
-30°C
-30°C to -18°C
Used in transport and storage of temperature sensitive products
1 hour, 3 hours, 12 hours
19 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.