missing translation for 'onlineSavingsMsg'
Learn More

SpotSee WarmMark™ Ascending Time-Temperature Indicator

WarmMark™ monitors temperatures during shipping and storage, indicating if goods experience unacceptable conditions. These reliable temperature indicators provide visual evidence of exposure to unacceptable temperature levels.

Brand:  SpotSee WM 37/99

 View more versions of this product

Product Code. 17864076

  • 318.00 € / Pack of 100
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Cost Effective Time/Temperature indicator
  • Monitor time above 10C
  • Indicate if temperature exceeded for up to 48 hours
  • Three time windows - brief, moderate, prolonged
  • Field-armable with pull tab
Specifications

Specifications

REACH
Single-use
0.06 in.
Instructions for Use Certificate of Conformance
Acrylic Adhesive
1.81 in.
99°F
-22°F
-22°F to 99°F
Yes
± 1°C
Chemical Color Change
46 x 19 x 1.5 mm
Pharmaceutical / Life Science Cold Chain Monitoring
1.5 mm
46 mm
0.75 in.
Ascending time-temperature indicator
37°C
-30°C
-30°C to 37°C
Used in transport and storage of temperature sensitive products
1/2 hour, 2 hours, 8 hours
19 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers