missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alpha Packaging™ Clear Polyethylene Waste Disposal Bags
Use Alpha Packaging™ Clear Polyethylene Waste Disposal Bags for general disposal purposes. The polyethylene bags can be heat sealed and are disposable.
Brand: Alpha Packaging™ 15168152
This item is not returnable.
View return policy
Description
- Can be heat sealed
- Polyethylene
- Clear
- 500 gauge
Specifications
Waste Disposal Bag | |
Single-use | |
250Pack | |
250 mm |
Clear | |
Polyethylene | |
250 x 375mm | |
375 mm |