Learn More
Thermo Scientific™ Water-Cooled Condensers for -86°C Upright and Chest Freezers
Work in a cooler environment with the Thermo Scientific™ Water-Cooled Condensers for −86°C upright and chest freezers, which emit 50% less heat into the lab.
1899.00 € - 2115.00 €
Specifications
Type | Water-Cooled Condenser |
---|---|
Temperature Range | -86°C |
Style | Upright |
Condenser Type | Water Cooled |
Defrost | Automatic |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
12612725
|
Thermo Scientific™
195964 |
13.0 cu. ft. -86°C Upright Freezers |
2115.00 €
Each |
Estimated Shipment: 15-04-2025
Log in to see stock. |
|||||
10783664
|
Thermo Scientific™
195965 |
17.3, 23, and 28 cu. ft. -86°C Upright Freezers |
2110.50 €
Each |
Estimated Shipment: 04-04-2025
Log in to see stock. |
|||||
11903897
|
Thermo Scientific™
195967 |
12.7, 17, and 20 cu. ft. -86°C Chest Freezers | N/A | ||||||
15175506
|
Thermo Scientific™
WC34567 |
|
N/A | ||||||
Description
Work in a cooler environment with the Thermo Scientific™ Water-Cooled Condensers for -86°C upright and chest freezers, which emit 50% less heat into the lab compared to other freezers.
Features:- Work environment stays cooler because 50% less heat is emitted to surroundings (i.e. less BTU rejection).
- Water regulating valve automatically controls the water flow needed to maintain the compressor discharge pressure.
- Cooler compressor temperatures enhance compressor stability and reliability.
Requires:
Installation requires a qualified technician and should include proper adjustment of the regulating valve, which controls the discharge pressure.
Note:
Actual requirements for tower and city water sources may vary due to specific water pressure conditions.
Specifications
Water-Cooled Condenser | |
Upright | |
Automatic |
-86°C | |
Water Cooled | |
Water-cooled |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.