missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Water Dissolvable Paper Labels
Use this water dissolvable label material (B-403) for applications that require easily removable adhesive labels. Pair with a versatile Brady™ portable label maker to print almost anywhere.
53.05 € - 66.40 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | RoHS Compliant to 2011/65/EU (Pass 2015/863) |
Adhesive Type | Acrylic |
Coating | None |
Color | Black on White |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | ||||
17950760
|
Brady™
170723 |
25 ft. x 0.75 in. | BMP41, BMP51, M511 |
53.05 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17801759
|
Brady™
170858 |
25 ft. x 1.5 in. | BMP51, M511 |
66.40 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Ideal for laboratories, restaurants, work-in-process product flows and other temporary identification applications
- Made with a tight-bonding, completely dissolvable acrylic adhesive that dissolves in warm water within 30 seconds, leaving no residue
Specifications
Not Autoclavable | |
Acrylic | |
Black on White | |
Continuous | |
Top | |
Labels | |
Asset Tracking, General Identification, Laboratory Labeling | |
-94°F to +212°F | |
25 ft. |
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
None | |
Matte | |
Paper | |
Thermal Transfer | |
Non-sterile | |
1 Cartridge | |
0.003 in. | |
0.5 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title