missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Water Soluble Paper Label Tape for M6/M7 Printers
This B-403 material of these labels completely dissolves in warm water within 30 seconds, leaving no adhesive residue behind.
Brand: Brady™ 173534
This item is not returnable.
View return policy
Description
- Ideal for use in laboratory settings, asset tracking or general use
- Easy to remove, environmentally responsible, print-on-demand THT label solution
- Easy removal saves time during re-labeling process
- Pressure-sensitive adhesive allows for quick and easy application
- Made of B-403 paper material
Specifications
Not Autoclavable | |
M6C-1500-403 | |
None | |
Matte | |
Paper | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
50 ft. | |
-94°F to +212°F | |
0.003 in. | |
50 ft. x 1.5 in. | |
15.24 m | |
38.1 mm |
ASTM D 1000, ASTM D 2979, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC | |
Acrylic | |
White | |
Continuous | |
Single-side Printable | |
Labels | |
Asset Tracking, General Identification, Laboratory Labeling | |
No | |
Rectangle | |
-70°C to +100°C | |
0.0762 mm | |
50 ft. | |
1.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction