missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Waterbaths WTB

Ideal for temperature control of ointments, emulsions, samples, plates and nutrient solutions in the laboratory, as well as warm storage and calibration in the industrial segment.

Brand:  Memmert™ WTB50

1683.78 EUR valid until 2025-12-31
Use promo code "24307" to get your promotional price.


 View more versions of this product

Product Code. 17124604

  • 1775.00 € / Each
Estimated Shipment: 07-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Intuitive, flexible and calibratable - these three words describe the Memmert water bath WTB.

  • Model sizes: 6, 11, 15, 24, 35 and 50
  • Working temperature range: +5°C above the ambient temperature up to +100°C
  • Working temperature range with Peltier cooling unit CDP: +10°C to 100°C
  • Temperature setting: Celsuis / Fahrenheit
  • Temperature control: two-stage safety system to prevent over temperature, individually adjustable over temperature alarm
  • Timer: digital timer from 1 min. up to 99 hours 59 min., visual and acoustic
  • Intuitive to operate, customizable remote screen CustomView
  • Excellent operating concept: colour graphic display with touchscreen and convenient menu navigation
  • Pracital and robust: quick water drainage, easy to clean
  • Can be flexibility expanded with customised accessories (e.g. circulation pump, cooling unit, shaking device, test tube holders)
  • Can be calibrated for precise temperature settings (2-point calibration)

Perfect for everyday use in the laboratory: The high-quality stainless steel container with rounded corners is easy to clean and can be completely drained using the standard drain valve without residue left behind. The compact ergonomic design means the Memmert WTB fits on any laboratory table.

Specifications

Specifications

51 L
At least 5 above ambient to 100°C
3.5 in. color graphic display with touch screen
554 x 679 x 295 mm
23 kg
50/60 Hz
CE
Water Bath
Digital timer from 1 min. up to 99 hours 59 min., visual and acoustic
592 x 472 x 200 mm
16 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Memmert™ Waterbaths WTB > 51 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.