missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ WaterPro™ PS Water Polishing Station

Product Code. 15302104 Shop All Labconco Corporation Products
Click to view available options
Type:
PS and PS/UF Startup Kit
PS/HPLC and PS HPLC/UF Startup Kit
Model:
WaterPro PS HPLC/UF Hybrid
WaterPro PS and PS/UF
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15302104

Brand: Labconco™ 9047201

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

WaterPro™ PS Water Polishing Station with filters, prefilters and cartridges for Labconco WaterPro PS and RO Water Purification Systems.

  • General Chemistry/UF Polishing Kit includes Activated Carbon Cartridge (1), polishing grade mixed bed Deionization Cartridges (3).
  • Kit is required for models 9000520, 9000521, 9000530, 9000531, 9000540, 9000541, 9000560, 9000561, 9000570, 9000571, 9000580, 9000581, 9000720, 9000721, 9000730, 9000731, 9000740, 9000741, 9000760, 9000761, 9000770, 9000771, 9000780 and 9000781.

Order Info

All models require Start-Up Kits, sold separately. Unit dimensions (including bowls) (L x W x H): 7 3/4 x 31 1/8 x 28 7/8 in. (20 x 79 x 73 cm). For 115 V 60 Hz, 230 V 50 Hz models also available through your Fisher Scientific™ Representative.

†Comes with valve to dispense Type I water and gun to dispense Type I, pyrogen-free water.

Specifications

Description WaterPro PS/HPLC and PS HPLC/UF Startup Kit
Bacterial Content 0.001 CFU/mL
Daily Output 1 to 250 L
Endotoxin Concentration <0.001 EU/mL
Feedwater Source Reverse Osmosis Tap
Flow Rate 1.1 L/min.
Product Water Type Type 1
Resistivity 16 to 18.2 MΩ·cm
Total Organic Carbon <30 ppb
Type PS/HPLC and PS HPLC/UF Startup Kit
For Use With (Equipment) WaterPro™ PS polishing station
Includes Activated carbon cartridge (1) and polishing grade mixed bed deionization cartridges (2) and organic absorption filter (1)
Model WaterPro PS HPLC/UF Hybrid
Weight (English) 9.5 lb.
Weight (Metric) 4.3 kg
Voltage 115 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.