missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ WaterPro™ RO Bladder Tank

Labconco™ WaterPro™ RO Bladder Tank provide additional storage of reverse osmosis water produced by the WaterPro RO Station.

Brand:  Labconco™ 9201001

 View more versions of this product

Product Code. 16620734

  • 1665.00 € / Each
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket

Includes: Tubing and hardware for connection
This item is not returnable. View return policy

Description

Description

  • Connected to permeate of WaterPro RO Stations
  • Possess pressurized bladder
  • Creates external pressure of 5psi once empty
  • Shutoff pressure: ≅40psi
  • Automatically turn off after reaching maximum pressure
  • Pressurized water can be distributed to polishing system or glassware washer through either of two pressurized ports
Specifications

Specifications

53 L
16 in.
22 in.
30 lb.
Tank
40.6 cm
55.9 cm
13.6 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.