missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tempshield™ Waterproof Cryo-Gloves™
Click to view available options
Waterproof Gloves; Color: Blue; Size: X-Large
Description
- Thin, seamless 100% waterproof liner provides protection from spills and splashes
- High level of thermal protection when exposed to cryogenic fluids
- For ultra-cold applications down to -196°C (-320°F)
- CE Category III: EN 511, EN 388, EN 420
- Applications: dispensing/transferring cryogenic liquids, removing samples from cryogenic liquids, any open cryogenic containers with the chance of exposure to liquids or splashes
Specifications
Specifications
Certifications/Compliance (Europe) | CE Cat. III, EN 511, EN 388, EN 420 |
Color | Blue |
Product Type | Cryogenic Gloves |
Size | X-Large |
Style | Wrist |
Temperature (Metric) Max | -196°C |
For Use With (Application) | Dispensing/transferring cryogenic liquids, removing samples from cryogenic liquids, any open cryogenic containers with the chance of exposure to liquids or splashes |
Series | Tempshield™ Cyro-Protection™ |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'