missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Waterproof Cryo Gloves - Mid-Arm Length
Shop All Thermo Scientific Products
Click to view available options
Size:
Small
Medium
Large
Description
Safely handle samples from ultra low temperature freezers and cryogenic storage with Thermo Scientific™ Waterproof Cryo Gloves. Available in elbow, mid-arm, and shoulder-length options.
- Provides splash protection
- Comfortable, lightweight, breathable
- Side release buckles for quick on/off

Specifications
Specifications
Description | Mid-Arm Length |
Product Type | Waterproof Cryogenic Gloves |
Size | Small |
For Use With (Application) | Cryogenic Preservation |
Length (English) | 14 to 15 in. |
Length (Metric) | 35.5 to 38 cm |
Documents
Scientific Resources
Brochures
Cryopreservation Storage Equipment Brochure
File size: 4.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Waterproof Cryo Gloves - Mid-Arm Length >
Spot an opportunity for improvement?Share a Content Correction