missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ WBU-200 Series Liquid Calibration Bath
Compact and accurate WBU-200 Series Liquid Calibration Bath for external circulation or temperature calibration.
1415.00 € - 1780.00 €
Specifications
Temperature Range | -35°C to +250°C |
---|---|
Includes | Cover, lid and bridging plate |
Temperature Stability | ±0.005°C |
Length (Metric) | 351 mm |
Width (Metric) | 260 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15167036
|
Cole-Parmer™
16112-03 |
1415.00 €
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||||||
12091642
|
Cole-Parmer™
16105-04 |
7 L |
1630.00 €
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
15177036
|
Cole-Parmer™
16104-50 |
1780.00 €
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
||||||
Description
- Fully insulated baths offer excellent heat retention.
- Temperature stability of ±0.005°C depending on choice of control unit.
- These compact calibration baths offer excellent stability over the entire temperature range.
- Use these baths for external circulation to maintain temperatures of samples in viscometers, photometers, refractometers, fermenters and other reaction vessels.
- All models offer high pump performance and exceptional thermal stability from -35°C to 250°C.
- Add a flow cooler to the system to achieve temperatures down to -35°C.
- The water baths are fully insulated on all sides and base and are fitted with a cooling coil for connection to a cold water supply for use at temperatures around ambient.
- An immersion circulator is required for liquid calibration baths to operate—order Cole-Parmer IC-300 series or other compatible immersion circulators separately.
Specifications
-35°C to +250°C | |
±0.005°C | |
260 mm |
Cover, lid and bridging plate | |
351 mm |