missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ WebSeal™ 96-Square Well Microplates with Precut Sealing Mat
Save time and minimize the risk of cross-contamination with convenient 96-Well Plate Kits packaged with pre-assembled glass or PTFE vials.
Brand: Thermo Scientific™ 60180-K108
This item is not returnable.
View return policy
Description
Save time and minimize the risk of cross-contamination with Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Sealing Mats. Compatible with all 96-well-configured autosamplers, the ready-to-use kits consist of a comprehensive choice of 96-well microplates, pre-inserted glass or PTFE vials and silicone/PTFE sealing mats.
- Convenient wellplate kits include pre-inserted glass or PTFE vials and 96-position sealing mats; some include cutting tool
- Mats seal samples for storage
- Plates are glass-inserted for greater inertness compared to pure PP plates
- Unique cutting tool allows removal of individual samples with the seal in place, eliminating cross-contamination
Specifications
Standard | |
8 x 12 | |
Webseal | |
Microplate | |
96 | |
Square | |
Constricted | |
45 mm |
96 Square Well Plate with Sealing Mat - Precut | |
1 Pk. | |
Clear | |
Silicone/PTFE, Glass | |
1000 μL | |
1 | |
1/Pk. | |
7.6 mm |