missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Individual Closures
Save time and minimize the risk of vial contamination prior to use with 96-Well Plate Kits packaged with vials sealed with individual closures.
69.90 € - 83.01 €
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Product Line | Webseal |
Color | Clear |
Product Type | Glass Inserted Plate Kit with Individual Closures |
Product Code | Brand | Total Volume (Metric) Well | Description | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Total Volume (Metric) Well | Description | Includes | Price | Quantity & Availability | |||
15102799
|
Thermo Scientific™
60180-K200 |
200 μL | 96 Well Microplate with Silicone/PTFE, Pre-slit, 45° Septa | Vial: 60180-V108; Cap: 60180-C100 |
83.01 €
Each |
In Stock
Log in to see stock. |
|||
15112799
|
Thermo Scientific™
60180-K201 |
400 μL | 96 Deep Well Plate with Silicone/PTFE, Pre-slit, 45° Septa | Vial: 60180-V109; Cap: 60180-C100 |
78.49 €
Each |
In Stock
Log in to see stock. |
|||
15122799
|
Thermo Scientific™
60180-K202 |
1200 μL | 96 Square Well Plate with Silicone/PTFE, 45° Septa | Vial: 60180-V110; Cap: 60180-C102 |
78.49 €
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||
15132799
|
Thermo Scientific™
60180-K203 |
1200 μL | 96 Square Well Plate with Silicone/PTFE, Pre-slit, 45° Septa | Vial: 60180-V110; Cap: 60180-C100 |
78.49 €
Each |
In Stock
Log in to see stock. |
|||
15142799
|
Thermo Scientific™
60180-K204 |
1000 μL | 96 Micro-Tube-Rack-System with PE Plug Septa | Vial: 60180-V111; Cap: 60180-C101 | N/A | ||||
Description
Save time and minimize the risk of vial contamination prior to use with Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Individual Closures. Compatible with all 96-well-configured autosamplers, the ready-to-use kits consist of a comprehensive choice of 96-well microplates and glass vials with pre-attached caps and septa.
Specifications
Standard | |
Webseal | |
Glass Inserted Plate Kit with Individual Closures | |
1 |
8 x 12 | |
Clear | |
96 | |
1/Pk. |