man
Test
Search
Order Status
Quick Order
Support
Sign In
chevron-down
chevron-down
missing translation for 'onlineSavingsMsg'
Learn More
Home
Products
Dishes
Weighing Dishes and Papers
11788563
Print
Weighing Papers, Grade 908
100L x 100mmW
Smooth paper with satin appearance
Brand:
Fisherbrand 0908F00002
Product Code.
11788563
28.33 €
/ Pack of 250
Quantity
In Stock
Log in
to see stock.
Explore more special offers
Add to basket
Description
Specifications
Product Suggestions
Videos
SDS
Documents
Certificates
Special Offers
Description
Description
With satin appearance
Wetstrength resistant
Specifications
Specifications
For Use With (Application)
Weighing of all types of substances such as beet mash, powders and liquids
Length (Metric)
110 mm
Width (Metric)
110 mm
Dimensions (L x W)
100 x 100mm
Material
Paper
Product Type
Weighing Paper
Product Suggestions
Product Suggestions
Videos
SDS
Documents
Documents
Certificates
Special Offers
Special Offers