missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Compact Aspiration/Filtration Vacuum Stations: Cell Culture Aspiration Station Model 2515 Series

Accumulate waste liquids safe and easily. Aspiration systems prevent ingestion of fluids leading to vacuum pump failure.

Brand:  Welch™ U2515C-75

 View more versions of this product

Product Code. 10676093

  • 2029.90 € / Each
Estimated Shipment: 09-05-2025
to see stock.
Explore more special offers
Add to basket

Includes: 1.2L Autoclavable collection receiver, a hydrophobic inline filter, an automatic shutoff, vacuum regulator
This item is not returnable. View return policy

Description

Description

  • Bleach resistant construction for extending service life
  • Continuous vacuum level monitoring with dial vacuum gauge
  • Powered by WOB-L piston vacuum pump
  • Lightweight, compact, portable, standard-duty operation
  • Not recommended for organic, basic and acidic vapours
  • 45mL/s aspiration rate of liquid
  • 1.8m vacuum hose included
  • 1.2L PP autoclavable receiver jar with automatic flow stop
  • 2 in-line hydrophobic filters
  • Vacuum regulator
  • Dial vacuum gauge
TRUSTED_SUSTAINABILITY
Specifications

Specifications

93 mbar
14.8 lb.
1.2L Autoclavable collection receiver, a hydrophobic inline filter, an automatic shutoff, vacuum regulator
230 V 50 Hz motor with Schuko and UK power leads
2515C-75
6 kg
50 Hz
25.4 cm
37.5 cm
Cell Culture Aspiration Station
93 mbar
0.13 hp
6.7 kg
CE
39.5 x 25.5 x 28 cm (15.5 x 10 x 11 in.)
13.2 lb.
28 L/min.
10 in.
14.8 in.
8.3 in.
28 L/min.
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.