missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ DuoSeal™ Pump Oil
For use in DuoSeal High-Vacuum Pumps
125.00 €
Specifications
Product Type | Vaccum Pump Oil |
---|---|
For Use With (Application) | Provides the lubrication that helps enable renowned DuoSeal™ pump durability and ensure the highest vacuum performance |
For Use With (Equipment) | DuoSeal™ Belt-driven pumps |
Quantity | 1 Ea. |
Product Code | Brand | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
12835353
|
Welch™
U1407K-15 |
3.78 L | 1 gal. |
125.00 €
3.70 L |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
For use in DuoSeal High-Vacuum Pumps
For use in DuoSeal High-Vacuum Pumps. One gallon.Specially fractionate oil has properties enabling highest performance for DuoSeal pumps
- Low vapor Pressure
- High Viscosity
Specifications
Vaccum Pump Oil | |
Provides the lubrication that helps enable renowned DuoSeal™ pump durability and ensure the highest vacuum performance | |
DuoSeal™ Belt-driven pumps | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Welch™ DuoSeal™ Pump Oil