missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 1 Chr Chromatography Paper

Product Code. p-3491044
Click to view available options
Length (Metric):
100 m
20 cm
25 cm
57 cm
Width (Metric):
2 cm
3.8 cm
4 cm
20 cm
25 cm
46 cm
Format:
Roll
Sheet
Unit Size:
Each
Pack of 100

Product Code. 11390724

Brand: Cytiva 3001861

Only null left
Add to basket
Add to basket

Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 1 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.

Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Manufactured and tested specifically for chromatographic techniques to ensure the wicking capability and uniformity of capillary action important in chemical separations.
  • Typical Thickness: 0.18mm
  • Linear flowrate: 130mm/30 min.
  • Smooth surface
  • For general analytical separations
TRUSTED_SUSTAINABILITY

Specifications

Description 1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations.
Dimensions (L x W) 20 x 20 cm (7.8 x 7.8 in.)
Film Thickness 0.18 mm
Finish Smooth
For Use With (Application) For General Analytical Separations
Format Sheet
Grade Grade 1 Chr
Material Cellulose
Width (English) 7.87 in.
Width (Metric) 20 cm
Flow Rate 130 mm/30 min.
Length (Metric) 20 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.