missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 13mm Nuclepore™ Polycarbonate Track-Etched Membranes

Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ 13mm Nuclepore™ Polycarbonate Hydrophilic Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.

Brand:  Cytiva 110409

 View more versions of this product

Product Code. 11312885

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ 13mm Nuclepore™ Polycarbonate Hydrophilic Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.

Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.
  • Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
  • Track-etched for highly defined pore size and high pore density
  • Treated with PVP to render it hydrophilic
  • Low extractables, minimizing sample contamination risk
  • High chemical resistance and good thermal stability for a wide range of sample types
  • Low, consistent ash and low tare weights
  • Smooth flat surface for high particle visibility
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Membrane Filter
0.8 μm
Track Etched
Filtration Membrane Disc
Nucleopore Polycarbonate
Hydrophilic
100 Pack
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.