missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 17 Chr Chromatography Paper

Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 17 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.

Brand:  Cytiva 3017-915

353.40 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11350734

  • 372.00 € / Pack of 25
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 17 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.

Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Manufactured and tested specifically for chromatographic techniques to ensure the wicking capability and uniformity of capillary action important in chemical separations.

  • Typical thickness: 0.92mm
  • Typical linear flowrate: 190mm/30 min.
  • Smooth surface
  • Suitable for heaviest loadings, preparative paper chromatography and electrophoresis

TRUSTED_SUSTAINABILITY
Specifications

Specifications

17 Chr cellulose chromatography roll is a 0.92 mm paper highly absorbent paper for preparative paper chromatography and electrophoresis.
0.92 mm
For The Heaviest Loadings and an Excellent Choice for Preparative Paper Chromatography and Electrophoresis
Grade 17 Chr
18.1 in.
190 mm/30 min.
46 x 57 cm (18.1 x 22.4 in.)
Smooth
Sheet
Cellulose
46 cm
57 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva Whatman™ 17 Chr Chromatography Paper > Sheets: 46 x 57cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.