missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 1PS Disposable Phase Separating Paper
Click to view available options
Diameter (Metric) Inside:
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
Unit Size:
Pack of 100
Description
Creates a hydrophobic filter that can replace separatory funnel in some applications. Whatman™ 1PS Disposable Phase Separating Paper is impregnated with stable silicone to allow solvent phases to pass through while retaining aqueous phases.
Passes organic solvent phases lighter or heavier than water but retains water phase.
- Hydrophobic
- Use folded in conical funnel
- Disposable
- Eliminates need for washing and drying separatory funnels, cross-contamination
Order Info
In 7 to 24cm diameter circles.
Specifications
Specifications
| Material | Fiberglass/Silicone |
| For Use With (Application) | Liquid phase separation |
| No. per Pack | 100Pack |
| Type | Separator Paper |
| Diameter (English) Inside | 2.75 in. |
| Diameter (Metric) Inside | 70 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction