missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 1PS Disposable Phase Separating Paper

Product Code. 11318854
Click to view available options
Diameter (Metric) Inside:
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 11318854

Brand: Cytiva 2200240

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Creates a hydrophobic filter that can replace separatory funnel in some applications. Whatman™ 1PS Disposable Phase Separating Paper is impregnated with stable silicone to allow solvent phases to pass through while retaining aqueous phases.

Passes organic solvent phases lighter or heavier than water but retains water phase.

  • Hydrophobic
  • Use folded in conical funnel
  • Disposable
  • Eliminates need for washing and drying separatory funnels, cross-contamination

Order Info

In 7 to 24cm diameter circles.

TRUSTED_SUSTAINABILITY

Specifications

Material Fiberglass/Silicone
For Use With (Application) Liquid phase separation
No. per Pack 100Pack
Type Separator Paper
Volume (English) 10.14 oz.
Volume (Metric) 300 mL
Diameter (English) Inside 9.44 in.
Diameter (Metric) Inside 240 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.