Learn More
Cytiva Whatman™ Cellulose Acetate Membranes
Prepares liquid scintillation cocktail for scintillation counter measurements. Whatman™ Cellulose Acetate Membranes are highly heat resistant and can filter hot liquids and hot gases.
Brand: Cytiva 10404112
179.00 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Prepares liquid scintillation cocktail for scintillation counter measurements. Whatman™ Cellulose Acetate Membranes are highly heat resistant and can filter hot liquids and hot gases.
- Low protein binding capacity
- Hydrophilic
- Improved solvent resistance and heat resistance
- Can be used for liquids or gases up to 180°C
- Sterilizable by any method without sacrificing integrity
For filtration with aqueous or alcoholic solvents and gases
Specifications
Membrane Filter | |
0.2 μm | |
26s/100mL/12.5cm2 | |
OE 66 | |
Filtration Membrane Disc |
Cellulose Acetate | |
Non-sterile | |
Hydrophilic | |
100/Pk. | |
47 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.